Overview
Mfr description
DG4V-3S-2AL-M-U-H7-60-EN490
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure5000 psi
- Coil Voltage24 V dc
- Spool Spring ArrangementSpring Offset End To End left hand build
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data