Specifications
Dimensions
- Overall Height7.9400 in, 201.68 mm
- Overall Length10.4500 in, 265.43 mm
- Overall Width4.6700 in, 118.62 mm
- Size (ISO-4401)ISO 4401-08
Details
- ActuationPilot Operated
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying lead wired terminalblock and 1/2 in NPT thread wiring housing
- Electrical Connector TypeConduit Box with 1/2 in NPT
- Manual Override TypePlain
- Max Operating Temperature150 °F, 66 °C
- Maximum Flow Rate700 L/min, 185 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationISO 4401-08
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementNo Spring, No Detent
- Spool TypeClosed center, all ports
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Lead 1/2 in NPT Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)