Motion
PA5DG4S4LW-0168C-B-60

VICKERS BY DANFOSS
PA5DG4S4LW-0168C-B-60

Hydraulic Directional Control Valve - Solenoid Actuation, 95 L/min, 25 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08437320
MFR #PA5DG4S4LW-0168C-B-60
Price$2,150.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PA5DG4S4LW-0168C-B-60

Hydraulic Directional Control Valve - Solenoid Actuation, 95 L/min, 25 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08437320
MFR #PA5DG4S4LW-0168C-B-60

Mfr description
PA5DG4S4LW-0168C-B-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,150.27/each

Specifications

Dimensions

  • Overall Height
    3.8500 in, 97.79 mm
  • Overall Length
    6.8400 in, 173.74 mm
  • Overall Width
    2.8100 in, 71.37 mm
  • Port 1 Size/Type
    ISO4401-05
  • Size (ISO-4401)
    ISO4401-05

Details

  • Actuation
    Solenoid
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    5-Pin connector
  • Electrical Connector Type
    Brad Harrison Micro (M12)
  • Manual Override Type
    No Override
  • Max Ambient Temperature
    122 °F, 50 °C
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    95 L/min, 25 gpm
  • Maximum Operating Pressure
    250 bar, 3600 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    Standard performance
  • Seal Material
    Buna-N
  • Series
    60
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    specialized designation used primarily in two-stage, pilot-operated directional valves
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    5-Pin Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)