Specifications
Details
- ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- Bearing Life At Rated Pressure8000 hours
- Cold Start Temperature Limit104 °C
- Displacement21.1 cc/rev
- End Cover MaterialDuctile Iron
- Fluid CleanlinessISO 18/14
- Fluid CompNone
- Maximum Case Pressure210 bar
- Maximum Input Speed1800 rpm
- Noise Level64 decibel
- Peak Pressure210 bar
- Shaft RotationLeft
- Trade Name/NumberPVB Series
Overview
Mfr description
PVB10-LS-41-C-12
- Multiple control options
- Variable displacement
- Compact design