Motion
PVE19AR08AA10J0100000100100CD0A

VICKERS BY DANFOSS
PVE19AR08AA10J0100000100100CD0A

PVE19AR08AA10J0100000100100CD0A
Mi Item #08437471
MFR #PVE19AR08AA10J0100000100100CD0A
Price$21,551.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE19AR08AA10J0100000100100CD0A

PVE19AR08AA10J0100000100100CD0A
Mi Item #08437471
MFR #PVE19AR08AA10J0100000100100CD0A

Mfr description
PVE19AR08AA10J0100000100100CD0A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,551.91/each

Specifications

Dimensions

  • Overall Height
    7.2000 in, 182.88 mm
  • Overall Length
    10.4000 in, 264.16 mm
  • Overall Width
    7.7700 in, 197.36 mm

Details

  • Trade Name/Number
    PVE19AR08AA10J0100000100100CD0A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)