Motion
F3-PVB5-RSY-40-CMC-12

VICKERS BY DANFOSS
F3-PVB5-RSY-40-CMC-12

Hydraulic Piston Pump - 10.55 cc/rev Displacement
MI ITEM #08438178
MFR #F3-PVB5-RSY-40-CMC-12
Price$6,355.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-PVB5-RSY-40-CMC-12

Hydraulic Piston Pump - 10.55 cc/rev Displacement
MI ITEM #08438178
MFR #F3-PVB5-RSY-40-CMC-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,355.68/each

Specifications

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Displacement
    10.55 cc/rev
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    None
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    64 decibel
  • Peak Pressure
    210 bar
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVB Series

Overview

Mfr description
F3-PVB5-RSY-40-CMC-12
  • Multiple control options
  • Variable displacement
  • Compact design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought