Motion
02-353030
F(C)G-3 15 Design Flow Control Valves;Pressure Compensated Valve
MI ITEM #08438405
MFR #02-353030
List Price$4,392.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F(C)G-3 15 Design Flow Control Valves;Pressure Compensated Valve
MI ITEM #08438405
MFR #02-353030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,392.77/each for your price

Overview

Mfr description
FCG-3-180-K-15
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Specifications

  • Width
    1.83 in
  • Height
    4.62 in
  • Length
    2.34 in
  • Adjustment Type
    Manual without keylock
  • Check Valve
    Yes
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Compensation
    Pressure and Temperature
  • Flow Rate
    18 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Interface
    03/NFPA D01
  • Leakage
    Standard
  • Seal Material
    Nitrile
  • Pressure Rating
    315 bar
  • Size
    3
  • Working Temperature Max
    80 °C
  • Working Temperature Min
    -20 °C
  • Valve Mount Type
    Subplate
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought