Motion
FCG-3-63-K-15

VICKERS BY DANFOSS
FCG-3-63-K-15

Vickers (Eaton) Hydraulic Flow Control Valve
Mi Item #08438406
MFR #FCG-3-63-K-15
Price$4,477.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-3-63-K-15

Vickers (Eaton) Hydraulic Flow Control Valve
Mi Item #08438406
MFR #FCG-3-63-K-15

Mfr description
FCG-3-63-K-15
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,477.25/each

Specifications

Dimensions

  • Height
    4.00 in
  • Length
    5.93 in
  • Size
    3
  • Width
    3.75 in

Details

  • Adjustment Type
    Manual without keylock
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Check Valve
    Yes
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Flow Rate
    18 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Interface
    03/NFPA D01
  • Leakage
    Standard
  • Lock Type
    Key Lock
  • Maximum Flow Rate
    6.3 L/min
  • Maximum Working Pressure
    315 bar
  • Pressure Rating
    315 bar
  • Seal Material
    Nitrile
  • Type
    Pressure Compensated Flow Control Valve
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    80 °C
  • Working Temperature Min
    -20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)