Motion
DG4V-3-8C-VM-KUP5-D2-G7-61

VICKERS BY DANFOSS
DG4V-3-8C-VM-KUP5-D2-G7-61

Hydraulic Directional Control Valve - Solenoid Operated Actuation, Sol A port A;Sol B port B, 80 L/min, 21.134 gpm Max Flow, 12 V dc Coil
Mi Item #08438454
MFR #DG4V-3-8C-VM-KUP5-D2-G7-61
Price$799.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-8C-VM-KUP5-D2-G7-61

Hydraulic Directional Control Valve - Solenoid Operated Actuation, Sol A port A;Sol B port B, 80 L/min, 21.134 gpm Max Flow, 12 V dc Coil
Mi Item #08438454
MFR #DG4V-3-8C-VM-KUP5-D2-G7-61

Mfr description
DG4V-3-8C-VM-KUP5-D2-G7-61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.32/each

Specifications

Dimensions

  • Overall Height
    3.4200 in, 86.87 mm
  • Overall Length
    7.8700 in, 199.9 mm
  • Overall Width
    1.8000 in, 45.72 mm
  • Size (ISO-4401)
    ISO4401-03

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    12 V dc
  • Electrical Connection
    Moulded Deutsch Connector
  • Electrical Connector Type
    Deutsch
  • Flow Direction
    Sol A port A;Sol B port B
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    80 L/min, 21.134 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High performance
  • Seal Material
    Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P connected to T with an open crossover path, Tandem center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Type
    Directional Control Valve
  • Wiring Housing Type
    Moulded Deutsch Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)