Motion
DG4V-3-0A-M-FTWL-H7-60

VICKERS BY DANFOSS
DG4V-3-0A-M-FTWL-H7-60

Hydraulic Directional Control Valve - Solenoid operated Actuation, 80 L/min, 21.134 gpm Max Flow, 24 V dc Coil
Mi Item #08438506
MFR #DG4V-3-0A-M-FTWL-H7-60
Price$656.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-0A-M-FTWL-H7-60

Hydraulic Directional Control Valve - Solenoid operated Actuation, 80 L/min, 21.134 gpm Max Flow, 24 V dc Coil
Mi Item #08438506
MFR #DG4V-3-0A-M-FTWL-H7-60

Mfr description
DG4V-3-0A-M-FTWL-H7-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.15/each

Specifications

Dimensions

  • Overall Height
    3.5700 in, 90.68 mm
  • Overall Length
    8.6600 in, 219.96 mm
  • Overall Width
    1.8000 in, 45.72 mm

Details

  • Actuation
    Solenoid operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    Flying lead wired terminalblock and 1/2 in NPT thread wiring housing
  • Electrical Connector Type
    Flying lead wired terminalblock and 1/2 in NPT thread wiring housing
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Ambient Temperature
    158 °F, 70 °C
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    80 L/min, 21.134 gpm
  • Maximum Operating Pressure
    344.7379 bar, 5000 psi
  • Mounting Type
    Subplate, manifold mounted
  • Series
    60
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    all ports connected, Open center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)