Specifications
Dimensions
- Overall Height1.5700 in, 39.88 mm
- Overall Length3.4600 in, 87.88 mm
- Overall Width1.8700 in, 47.50 mm
- Size (ISO-4401)ISO4401-03
- Valve SizeNG6 (D03)
Details
- ActuationPressure Operated
- Check LocationLine P
- Check Valve TypeDirect Check Valve
- Max Operating Temperature176 °F, 80 °C
- Maximum Flow Rate60 L/min, 16 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeISO 4401-03
- Performance SpecificationISO4401-03
- Seal MaterialFKM, Viton
- Series41
- Valve ApplicationIndustrial Machinery
- Valve TypeCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)