Motion
DGMDC-5-X-TK-30-EN417

VICKERS BY DANFOSS
DGMDC-5-X-TK-30-EN417

15 psi Cracking Pressure, 4500 psi Max Operating Pressure
Mi Item #08438628
MFR #DGMDC-5-X-TK-30-EN417
Price$543.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMDC-5-X-TK-30-EN417

15 psi Cracking Pressure, 4500 psi Max Operating Pressure
Mi Item #08438628
MFR #DGMDC-5-X-TK-30-EN417

Mfr description
DGMDC-5-X-TK-30 EN417
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.33/each

Specifications

Details

  • Cracking Pressure
    15 psi
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    Manifold Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)