Motion
KFDG4V 3 33C20N10 Z VM U1 H7 20

VICKERS BY DANFOSS
KFDG4V 3 33C20N10 Z VM U1 H7 20

KFDG4V 3 33C20N10 Z VM U1 H7 2 0
Mi Item #08438821
MFR #KFDG4V 3 33C20N10 Z VM U1 H7 20
Price$3,111.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KFDG4V 3 33C20N10 Z VM U1 H7 20

KFDG4V 3 33C20N10 Z VM U1 H7 2 0
Mi Item #08438821
MFR #KFDG4V 3 33C20N10 Z VM U1 H7 20

Mfr description
KFDG4V-3-33C20N10-Z-VM-U1-H7-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,111.21/each

Specifications

Dimensions

  • Overall Height
    3.4300 in, 87.12 mm
  • Overall Length
    10.6300 in, 270 mm
  • Overall Width
    1.8900 in, 48.01 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P port blocked, A, B, T connected
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)