Motion
DG4V-3-2N-M-KUP6-G7-60-EN552

VICKERS BY DANFOSS
DG4V-3-2N-M-KUP6-G7-60-EN552

Hydraulic Directional Control Valve - SOLENOID OPERATED Actuation, NG6 (D03) Valve, 12 V dc Coil
Mi Item #08438969
MFR #DG4V-3-2N-M-KUP6-G7-60-EN552
Price$883.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-2N-M-KUP6-G7-60-EN552

Hydraulic Directional Control Valve - SOLENOID OPERATED Actuation, NG6 (D03) Valve, 12 V dc Coil
Mi Item #08438969
MFR #DG4V-3-2N-M-KUP6-G7-60-EN552

Mfr description
DG4V-3-2N-M-KUP6-G7-60-EN552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.37/each

Specifications

Dimensions

  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    SOLENOID OPERATED
  • Coil Voltage
    12 V dc
  • Electrical Connection
    FLYING LEAD DEUTSCH CONNECTOR
  • Manual Override Type
    Plain
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Subplate
  • Performance Specification
    High performance
  • Seal Material
    FKM, Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    2-Position Detented
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Type
    DIRECTIONAL CONTROL VALVE
  • Wiring Housing Type
    Deutsch Dt04-2P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)