Motion
DG5V-8-S-31C-T-M-FTWL-B-10

VICKERS BY DANFOSS
DG5V-8-S-31C-T-M-FTWL-B-10

Hydraulic Directional Control Valve - Solenoid Pilot Operated Actuation, 4-Way, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08439017
MFR #DG5V-8-S-31C-T-M-FTWL-B-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-S-31C-T-M-FTWL-B-10

Hydraulic Directional Control Valve - Solenoid Pilot Operated Actuation, 4-Way, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08439017
MFR #DG5V-8-S-31C-T-M-FTWL-B-10

Mfr description
DG5V-8-S-31C-T-M-FTWL-B-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.9400 in, 201.68 mm
  • Overall Length
    10.4500 in, 265.43 mm
  • Overall Width
    4.6700 in, 118.62 mm
  • Port 1 Size/Type
    0.4375-20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO-4401-08
  • Valve Size
    NG25 (D08)

Details

  • Actuation
    Solenoid Pilot Operated
  • Body Material
    Ductile Iron
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    1/2 in NPT Conduit Box
  • Electrical Connector Type
    Flying Lead Coil with 1/2 in NPT Thread Wiring Housing
  • Flow Direction
    4-Way
  • Manual Override Type
    Plain
  • Max Operating Temperature
    230 °F, 110 °C
  • Maximum Flow Rate
    700 L/min, 185 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -40 °F, -40 °C
  • Mounting Type
    NFPA D08
  • Performance Specification
    ISO 4401-08
  • Seal Material
    Buna-N
  • Series
    D08
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Spring Centered
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)