Motion
DG5V-10-H-6C-2-M-U-H-10

VICKERS BY DANFOSS
DG5V-10-H-6C-2-M-U-H-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 1100 L/min, 290 gpm Max Flow
Mi Item #08439222
MFR #DG5V-10-H-6C-2-M-U-H-10
Price$5,554.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-H-6C-2-M-U-H-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 1100 L/min, 290 gpm Max Flow
Mi Item #08439222
MFR #DG5V-10-H-6C-2-M-U-H-10

Mfr description
DG5V-10-H-6C-2-M-U-H-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,554.90/each

Specifications

Dimensions

  • Overall Height
    11.8400 in, 300.74 mm
  • Overall Length
    16.5000 in, 419.1 mm
  • Overall Width
    7.5000 in, 190.50 mm
  • Port 1 Size/Type
    0.4375-20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO-4401-10

Details

  • Actuation
    Pilot Operated
  • Manual Override Type
    Plain
  • Maximum Flow Rate
    1100 L/min, 290 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)