Motion
DG5S4-02-2N-2-T-M-FW-B5-20

VICKERS BY DANFOSS
DG5S4-02-2N-2-T-M-FW-B5-20

Hydraulic Directional Control Valve - Pilot Operated Actuation, 115 L/min, 30.38 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08439225
MFR #DG5S4-02-2N-2-T-M-FW-B5-20
Price$3,295.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-02-2N-2-T-M-FW-B5-20

Hydraulic Directional Control Valve - Pilot Operated Actuation, 115 L/min, 30.38 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08439225
MFR #DG5S4-02-2N-2-T-M-FW-B5-20

Mfr description
DG5S4-02-2N-2-T-M-FW-B5-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,295.05/each

Specifications

Dimensions

  • Overall Height
    7.9000 in, 200.66 mm
  • Overall Length
    7.8700 in, 199.9 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Size (ISO-4401)
    ISO-4401-05

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    Flying lead 1/2 in NPT housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Manual Override Type
    Plain
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    115 L/min, 30.38 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Buna-N
  • Series
    20
  • Spool Spring Arrangement
    No Spring Detented
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)