Motion
DG21V-3-0AL-2-60

VICKERS BY DANFOSS
DG21V-3-0AL-2-60

Hydraulic Directional Control Valve - Plunger Operated Actuation, NG6 (D03) Valve, 75 L/min, 20 gpm Max Flow
Mi Item #08439232
MFR #DG21V-3-0AL-2-60
Price$693.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG21V-3-0AL-2-60

Hydraulic Directional Control Valve - Plunger Operated Actuation, NG6 (D03) Valve, 75 L/min, 20 gpm Max Flow
Mi Item #08439232
MFR #DG21V-3-0AL-2-60

Mfr description
DG21V-3-0AL-2-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.74/each

Specifications

Dimensions

  • Overall Height
    1.9700 in, 50.04 mm
  • Overall Length
    5.7900 in, 147.07 mm
  • Overall Width
    1.8100 in, 46 mm
  • Port 1 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Plunger Operated
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    75 L/min, 20 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Viton
  • Series
    DG21V-3
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    Spring Offset
  • T Port Pressure Rating
    100 psi, 7 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)