Motion
DG5V-8-H-0C-2-M-U-B-10

VICKERS BY DANFOSS
DG5V-8-H-0C-2-M-U-B-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 700 L/min, 185 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08439335
MFR #DG5V-8-H-0C-2-M-U-B-10
Price$2,993.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-H-0C-2-M-U-B-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 700 L/min, 185 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08439335
MFR #DG5V-8-H-0C-2-M-U-B-10

Mfr description
DG5V-8-H-0C-2-M-U-B-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,993.09/each

Specifications

Dimensions

  • Overall Height
    9.3600 in, 237.74 mm
  • Overall Length
    10.4500 in, 265.43 mm
  • Overall Width
    4.6700 in, 118.62 mm
  • Size (ISO-4401)
    ISO4401-08

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    ISO 4400 (DIN 43650) Connector
  • Manual Override Type
    Plain
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    700 L/min, 185 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports connected, Open center
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Type
    Sliding Spool
  • Wiring Housing Type
    ISO 4400 DIN 43650 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)