Motion
F3-DG4V4-01-6C-M-X2-ER4-10

VICKERS BY DANFOSS
F3-DG4V4-01-6C-M-X2-ER4-10

Hydraulic Directional Control Valve - Solenoid Actuation, Normally Closed, NG10 (D05) Valve, 115 L/min, 30.38 gpm Max Flow, 120 V ac Coil
Mi Item #08439512
MFR #F3-DG4V4-01-6C-M-X2-ER4-10
Price$6,149.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG4V4-01-6C-M-X2-ER4-10

Hydraulic Directional Control Valve - Solenoid Actuation, Normally Closed, NG10 (D05) Valve, 115 L/min, 30.38 gpm Max Flow, 120 V ac Coil
Mi Item #08439512
MFR #F3-DG4V4-01-6C-M-X2-ER4-10

Mfr description
F3-DG4V4-01-6C-M-X2-ER4-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,149.51/each

Specifications

Dimensions

  • Overall Height
    3.9000 in, 99.1 mm
  • Overall Length
    12.7700 in, 324.36 mm
  • Overall Width
    2.8400 in, 72.14 mm
  • Size (ISO-4401)
    ISO 4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    120 V ac
  • Electrical Connection
    Hazardous solenoids UL, CSA
  • Electrical Connector Type
    Hazardous solenoids UL, CSA
  • Flow Direction
    Normally Closed
  • Manual Override Type
    Plain
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    115 L/min, 30.38 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05/NFPA D05
  • Seal Material
    Viton
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Hazardous Solenoids Ul, Csa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)