Motion
F3-DG4V4-012A-M-W-B-5-10

VICKERS BY DANFOSS
F3-DG4V4-012A-M-W-B-5-10

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #08439554
MFR #F3-DG4V4-012A-M-W-B-5-10
Price$727.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG4V4-012A-M-W-B-5-10

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #08439554
MFR #F3-DG4V4-012A-M-W-B-5-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$727.79/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    110 V ac; 120 V ac
  • Maximum Operating Pressure
    4500 psi
  • Spool Spring Arrangement
    Spring Offset End To End

Overview

Mfr description
F3-DG4V4-01-2A-M-W-B5-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought