Specifications
Dimensions
- Overall Height5.0800 in, 129.03 mm
- Overall Length12.5400 in, 318.52 mm
- Overall Width2.5800 in, 65.53 mm
- Port 1 Size/TypeISO 4401-05
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying Leads
- Electrical Connector TypeLead Wires
- Manual Override TypeNo Override
- Max Operating Temperature122 °F, 50 °C
- Maximum Flow Rate95 L/min, 25 gpm
- Maximum Operating Pressure250 bar, 3600 psi
- Min Operating Temperature70 °F, 21 °C
- Mounting TypeSubplate
- Performance SpecificationStandard Performance
- Seal MaterialNBR, Buna-N
- Series60
- Spool Spring ArrangementSpring-Centered
- Spool Type3-Position
- T Port Pressure Rating1000 psi, 70 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSliding Spool
- Wiring Housing TypeFlying Leads
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)