Motion
DG4V-3S-66C-M-KUP6-G7-60-EN642-P15

VICKERS BY DANFOSS
DG4V-3S-66C-M-KUP6-G7-60-EN642-P15

Hydraulic Directional Control Valve - Solenoid Actuation, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 12 V dc Coil
Mi Item #08439646
MFR #DG4V-3S-66C-M-KUP6-G7-60-EN642-P15
Price$902.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-66C-M-KUP6-G7-60-EN642-P15

Hydraulic Directional Control Valve - Solenoid Actuation, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 12 V dc Coil
Mi Item #08439646
MFR #DG4V-3S-66C-M-KUP6-G7-60-EN642-P15

Mfr description
DG4V-3S-66C-M-KUP6-G7-60-EN642-P15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.39/each

Specifications

Dimensions

  • Overall Height
    3.4200 in, 86.87 mm
  • Overall Length
    6.1400 in, 155.96 mm
  • Overall Width
    1.8000 in, 45.72 mm
  • Port 1 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Electrical Connection
    Flying lead Deutsch connector
  • Electrical Connector Type
    DEUTSCH DT04-2P
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    40 L/min, 10.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-03
  • Performance Specification
    ISO 4401-03
  • Seal Material
    Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    3-Position closed-center spool, designed primarily to minimize hydraulic shock while maintaining rigid pressure control over the system's workload
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Deutsch Dt04-2P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)