Motion
F6-DGMFN-5-Y-A2W-B2W-30

VICKERS BY DANFOSS
F6-DGMFN-5-Y-A2W-B2W-30

F6 DGMFN 5 Y A2W B2W 30
Mi Item #08439682
MFR #F6-DGMFN-5-Y-A2W-B2W-30
Price$608.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F6-DGMFN-5-Y-A2W-B2W-30

F6 DGMFN 5 Y A2W B2W 30
Mi Item #08439682
MFR #F6-DGMFN-5-Y-A2W-B2W-30

Mfr description
F6-DGMFN-5-Y-A2W-B2W-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.53/each

Specifications

Dimensions

  • Height
    1.9700 in, 50.04 mm
  • Length
    9.1800 in, 233.17 mm
  • Width
    2.8200 in, 71.63 mm

Details

  • Adjustment Type
    Screw and locknut
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Petroleum oils
  • Maximum Flow Rate
    120 L/min, 32.0 gpm
  • Maximum Working Pressure
    315 bar, 4500 psi
  • Seal Material
    Buna-N
  • Type
    Flow control valve
  • Valve Mount Type
    Subplate, Manifold Mounted
  • Working Temperature Max
    120 °F, 50 °C
  • Working Temperature Min
    70 °F, 20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)