Motion
DG4S4-012A-U7-DS-60-LH

VICKERS BY DANFOSS
DG4S4-012A-U7-DS-60-LH

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 95 L/min, 25 gpm Max Flow, 28 V dc Coil
Mi Item #08439684
MFR #DG4S4-012A-U7-DS-60-LH
Price$1,159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-012A-U7-DS-60-LH

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 95 L/min, 25 gpm Max Flow, 28 V dc Coil
Mi Item #08439684
MFR #DG4S4-012A-U7-DS-60-LH

Mfr description
DG4S4-012A-U7-DS-60-LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.96/each

Specifications

Dimensions

  • Overall Height
    5.0800 in, 129.03 mm
  • Overall Length
    12.5400 in, 318.52 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    28 V dc
  • Electrical Connection
    ISO4400 with fitted plugs
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Manual Override Type
    No Override
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    95 L/min, 25 gpm
  • Maximum Operating Pressure
    250 bar, 3600 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    ISO 4401-05
  • Seal Material
    NBR, Buna-N
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)