Motion
F3-DG17V4-010C-10

VICKERS BY DANFOSS
F3-DG17V4-010C-10

Hydraulic Directional Control Valve - Manual Lever Operated Actuation, NG10 (D05) Valve, 114 L/min, 30 gpm Max Flow
Mi Item #08439754
MFR #F3-DG17V4-010C-10
Price$1,468.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG17V4-010C-10

Hydraulic Directional Control Valve - Manual Lever Operated Actuation, NG10 (D05) Valve, 114 L/min, 30 gpm Max Flow
Mi Item #08439754
MFR #F3-DG17V4-010C-10

Mfr description
F3-DG17V4-010C-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.74/each

Specifications

Dimensions

  • Overall Height
    7.0600 in, 179.32 mm
  • Overall Length
    6.9000 in, 175.26 mm
  • Overall Width
    2.7560 in, 70 mm
  • Size (ISO-4401)
    ISO 4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Manual Lever Operated
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    114 L/min, 30 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Viton
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports connected, Open center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)