Motion
F3-DG5S4-02-6C-T-M-X2-H4-20

VICKERS BY DANFOSS
F3-DG5S4-02-6C-T-M-X2-H4-20

Hydraulic Directional Control Valve - Pilot Operated Actuation, 4-Way, NG10 (D05) Valve, 115 L/min, 30.38 gpm Max Flow, 24 V dc Coil
Mi Item #08439763
MFR #F3-DG5S4-02-6C-T-M-X2-H4-20
Price$7,383.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG5S4-02-6C-T-M-X2-H4-20

Hydraulic Directional Control Valve - Pilot Operated Actuation, 4-Way, NG10 (D05) Valve, 115 L/min, 30.38 gpm Max Flow, 24 V dc Coil
Mi Item #08439763
MFR #F3-DG5S4-02-6C-T-M-X2-H4-20

Mfr description
F3-DG5S4-02-6C-T-M-X2-H4-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,383.99/each

Specifications

Dimensions

  • Overall Height
    6.3200 in, 160.53 mm
  • Overall Length
    8.6600 in, 219.96 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Port 1 Size/Type
    ISO 4401-05
  • Port 2 Size/Type
    ISO 4401-05
  • Size (ISO-4401)
    ISO 4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    Hazardous solenoids UL, CSA
  • Flow Direction
    4-Way
  • Manual Override Type
    Plain
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    115 L/min, 30.38 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Viton
  • Series
    20
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)