Motion
DG4V-3S-2A207-M-U-SH5-60

VICKERS BY DANFOSS
DG4V-3S-2A207-M-U-SH5-60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow
Mi Item #08439808
MFR #DG4V-3S-2A207-M-U-SH5-60
Price$808.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2A207-M-U-SH5-60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow
Mi Item #08439808
MFR #DG4V-3S-2A207-M-U-SH5-60

Mfr description
DG4V-3S-2A207-M-U-SH5-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.53/each

Specifications

Dimensions

  • Overall Height
    3.4200 in, 86.87 mm
  • Overall Length
    6.1400 in, 155.96 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Port 1 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid Operated
  • Electrical Connection
    ISO 4400 (DIN 43650) connector
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Manual Override Type
    Plain
  • Maximum Flow Rate
    40 L/min, 10.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-03
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)