Motion
DG5V-10-H-3C-1-T-M-U-H-10

VICKERS BY DANFOSS
DG5V-10-H-3C-1-T-M-U-H-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 1100 L/min, 290 gpm Max Flow, 24 V dc Coil
Mi Item #08439855
MFR #DG5V-10-H-3C-1-T-M-U-H-10
Price$6,239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-H-3C-1-T-M-U-H-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 1100 L/min, 290 gpm Max Flow, 24 V dc Coil
Mi Item #08439855
MFR #DG5V-10-H-3C-1-T-M-U-H-10

Mfr description
DG5V-10-H-3C-1-T-M-U-H-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,239.00/each

Specifications

Dimensions

  • Overall Height
    9.8700 in, 250.7 mm
  • Overall Length
    16.5000 in, 419.1 mm
  • Overall Width
    7.5000 in, 190.50 mm
  • Size (ISO-4401)
    ISO-4401-10

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) CONNECTOR
  • Electrical Connector Type
    ISO 4400 (DIN 43650) CONNECTOR
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    1100 L/min, 290 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P and B blocked, port A connected to T in neutral, Open center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Type
    Sliding Spool
  • Wiring Housing Type
    ISO 4400 DIN 43650 CONNECTOR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)