Motion
DG4V4-01-2N-M-U-D5-10

VICKERS BY DANFOSS
DG4V4-01-2N-M-U-D5-10

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 115 L/min, 30.38 gpm Max Flow, 220 V ac;240 V ac Coil
Mi Item #08440062
MFR #DG4V4-01-2N-M-U-D5-10
Price$1,220.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-01-2N-M-U-D5-10

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 115 L/min, 30.38 gpm Max Flow, 220 V ac;240 V ac Coil
Mi Item #08440062
MFR #DG4V4-01-2N-M-U-D5-10

Mfr description
DG4V4-01-2N-M-U-D5-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.84/each

Specifications

Dimensions

  • Overall Height
    4.3100 in, 109.47 mm
  • Overall Length
    9.3800 in, 238.25 mm
  • Overall Width
    2.8400 in, 72.14 mm
  • Port 1 Size/Type
    ISO 4401-05
  • Port 2 Size/Type
    NFPA D05
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    220 V ac;240 V ac
  • Electrical Connection
    ISO 4400 (DIN 43650) CONNECTOR
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Manual Override Type
    Plain
  • Max Ambient Temperature
    122 °F, 50 °C
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    115 L/min, 30.38 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05-04-0-05
  • Seal Material
    NBR, Buna-N
  • Series
    DG4V-4
  • Spool Spring Arrangement
    No Spring, No Detent
  • Spool Type
    Closed center, all ports
  • T Port Pressure Rating
    1750 psi, 120 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)