Motion
DG4V-3S-6C-H-M-U-D2-G7-60-EN490

VICKERS BY DANFOSS
DG4V-3S-6C-H-M-U-D2-G7-60-EN490

Hydraulic Directional Control Valve - Solenoid Actuation, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 12 V dc Coil
Mi Item #08440068
MFR #DG4V-3S-6C-H-M-U-D2-G7-60-EN490
Price$1,015.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-6C-H-M-U-D2-G7-60-EN490

Hydraulic Directional Control Valve - Solenoid Actuation, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 12 V dc Coil
Mi Item #08440068
MFR #DG4V-3S-6C-H-M-U-D2-G7-60-EN490

Mfr description
DG4V-3S-6C-H-M-U-D2-G7-60-EN490
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.03/each

Specifications

Dimensions

  • Overall Height
    3.4200 in, 86.87 mm
  • Overall Length
    8.6600 in, 219.96 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Size (ISO-4401)
    ISO4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) connector
  • Electrical Connector Type
    DIN 43650 Form A
  • Manual Override Type
    Waterproof
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    40 L/min, 10.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    Standard performance
  • Seal Material
    Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Mobile Equipment
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)