Motion
DG17V-8-8N-10-EN588

VICKERS BY DANFOSS
DG17V-8-8N-10-EN588

Hydraulic Directional Control Valve - Manual Lever Operated Actuation, NG25 (D08) Valve, 380 L/min, 100 gpm Max Flow
Mi Item #08440114
MFR #DG17V-8-8N-10-EN588
Price$3,692.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG17V-8-8N-10-EN588

Hydraulic Directional Control Valve - Manual Lever Operated Actuation, NG25 (D08) Valve, 380 L/min, 100 gpm Max Flow
Mi Item #08440114
MFR #DG17V-8-8N-10-EN588

Mfr description
DG17V-8-8N-10-EN588
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,692.84/each

Specifications

Dimensions

  • Overall Height
    12.5000 in, 317.5 mm
  • Overall Length
    13.8200 in, 351.03 mm
  • Overall Width
    4.5000 in, 114.30 mm
  • Port 1 Size/Type
    0.4375-20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO-4401-08
  • Valve Size
    NG25 (D08)

Details

  • Actuation
    Manual Lever Operated
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    380 L/min, 100 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-08
  • Seal Material
    Buna-N
  • Series
    DG17V-8
  • Spool Spring Arrangement
    No Spring, No Detent
  • Spool Type
    Tandem center, P connected to T with an open crossover path
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)