Motion
KBDG5V-10-33C550N-EX-M2-PE7-H1-12

VICKERS BY DANFOSS
KBDG5V-10-33C550N-EX-M2-PE7-H1-12

KBDG5V-10-33C550N-EX-M2-PE7-H1-12
Mi Item #08440135
MFR #KBDG5V-10-33C550N-EX-M2-PE7-H1-12
Price$11,213.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-10-33C550N-EX-M2-PE7-H1-12

KBDG5V-10-33C550N-EX-M2-PE7-H1-12
Mi Item #08440135
MFR #KBDG5V-10-33C550N-EX-M2-PE7-H1-12

Mfr description
KBDG5V-10-33C550N-EX-M2-PE7-H1-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,213.65/each

Specifications

Dimensions

  • Overall Height
    13.3800 in, 339.85 mm
  • Overall Length
    20.3500 in, 516.89 mm
  • Overall Width
    7.7500 in, 196.85 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P port blocked, A, B, T connected
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)