Motion
DG4S4-016C-U-DN-60

VICKERS BY DANFOSS
DG4S4-016C-U-DN-60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 95 L/min, 25 gpm Max Flow, 220 V ac Coil
Mi Item #08440233
MFR #DG4S4-016C-U-DN-60
Price$1,645.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-016C-U-DN-60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 95 L/min, 25 gpm Max Flow, 220 V ac Coil
Mi Item #08440233
MFR #DG4S4-016C-U-DN-60

Mfr description
DG4S4-016C-U-DN-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.01/each

Specifications

Dimensions

  • Overall Height
    5.0800 in, 129.03 mm
  • Overall Length
    12.5400 in, 318.52 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO 4401-05

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    220 V ac
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    ISO 4400 (DIN 43650) Connector
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    95 L/min, 25 gpm
  • Maximum Operating Pressure
    250 bar, 3600 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    60
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 DIN 43650 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)