Motion
DG4V-3S-8C-VM-X5-H4-61

VICKERS BY DANFOSS
DG4V-3S-8C-VM-X5-H4-61

Hydraulic Directional Control Valve - Solenoid Operated Actuation, Sol A port A;Sol B port B, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 24 V dc Coil
Mi Item #08440282
MFR #DG4V-3S-8C-VM-X5-H4-61
Price$4,963.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-8C-VM-X5-H4-61

Hydraulic Directional Control Valve - Solenoid Operated Actuation, Sol A port A;Sol B port B, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 24 V dc Coil
Mi Item #08440282
MFR #DG4V-3S-8C-VM-X5-H4-61

Mfr description
DG4V-3S-8C-VM-X5-H4-61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,963.12/each

Specifications

Dimensions

  • Overall Height
    3.5700 in, 90.68 mm
  • Overall Length
    7.8700 in, 199.9 mm
  • Overall Width
    2.8700 in, 72.90 mm
  • Port 1 Size/Type
    ISO4401-03
  • Port 2 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ATEX EXDIIC2G ZONE 1 and 2 CSA, UL
  • Electrical Connector Type
    ATEX EXDIIC2G ZONE 1 and 2 CSA, UL
  • Flow Direction
    Sol A port A;Sol B port B
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    40 L/min, 10.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-03
  • Performance Specification
    ISO4401-03
  • Seal Material
    Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P connected to T with an open crossover path, Tandem center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Atex Exdiic2G Zone 1 And 2 Csa, Ul
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)