Motion
DG3V-5-2A-10

VICKERS BY DANFOSS
DG3V-5-2A-10

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow
Mi Item #08440316
MFR #DG3V-5-2A-10
Price$1,826.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V-5-2A-10

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow
Mi Item #08440316
MFR #DG3V-5-2A-10

Mfr description
DG3V-5-2A-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,826.13/each

Specifications

Dimensions

  • Overall Height
    4.4000 in, 111.76 mm
  • Overall Length
    6.6000 in, 167.64 mm
  • Overall Width
    2.8600 in, 72.64 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Hydraulic
  • Flow Direction
    4-Way
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    160 L/min, 42.268 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG3V-5
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    2-Position
  • T Port Pressure Rating
    4568.69 psi, 315 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)