Motion
DG5V-8-H-4C-X-E-VM-U-H-10-EN557

VICKERS BY DANFOSS
DG5V-8-H-4C-X-E-VM-U-H-10-EN557

Hydraulic Directional Control Valve - Pilot Operated Actuation, Sol A port A;Sol B port B, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow, 24 V dc Coil
Mi Item #08440323
MFR #DG5V-8-H-4C-X-E-VM-U-H-10-EN557
Price$2,629.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-H-4C-X-E-VM-U-H-10-EN557

Hydraulic Directional Control Valve - Pilot Operated Actuation, Sol A port A;Sol B port B, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow, 24 V dc Coil
Mi Item #08440323
MFR #DG5V-8-H-4C-X-E-VM-U-H-10-EN557

Mfr description
DG5V-8-H-4C-X-E-VM-U-H-10-EN557
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,629.28/each

Specifications

Dimensions

  • Overall Height
    7.7900 in, 197.87 mm
  • Overall Length
    10.4400 in, 265.2 mm
  • Overall Width
    4.6700 in, 118.62 mm
  • Size (ISO-4401)
    ISO-4401-08
  • Valve Size
    NG25 (D08)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) connector
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Flow Direction
    Sol A port A;Sol B port B
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    700 L/min, 185 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Manifold
  • Performance Specification
    High performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Tandem center variation where P circulates freely to T in the center position, while ports A and B are blocked
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)