Motion
DG3V-8-33C-10-EN521

VICKERS BY DANFOSS
DG3V-8-33C-10-EN521

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow
Mi Item #08440329
MFR #DG3V-8-33C-10-EN521
Price$2,965.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V-8-33C-10-EN521

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG25 (D08) Valve, 700 L/min, 185 gpm Max Flow
Mi Item #08440329
MFR #DG3V-8-33C-10-EN521

Mfr description
DG3V-8-33C-10-EN521
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,965.79/each

Specifications

Dimensions

  • Overall Height
    6.8100 in, 172.97 mm
  • Overall Length
    16.3700 in, 415.8 mm
  • Overall Width
    4.6000 in, 116.84 mm
  • Port 2 Size/Type
    0.4375 - 20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO-4401-08
  • Valve Size
    NG25 (D08)

Details

  • Actuation
    Hydraulic
  • Flow Direction
    4-Way
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    700 L/min, 185 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    ports A and B drained/bled to T in neutral, Closed center with bleed
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)