Specifications
Dimensions
- Overall Height2.8900 in, 73.41 mm
- Overall Length5.4900 in, 139.45 mm
- Overall Width2.7560 in, 70 mm
- Port 1 Size/TypeISO 4401-05
- Size (ISO-4401)ISO4401-05
- Valve SizeNG10 (D05)
Details
- ActuationAir Pilot
- Max Operating Temperature150 °F, 66 °C
- Maximum Flow Rate110 L/min, 29 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature0 °F, -18 °C
- Mounting TypeISO 4401-05
- Performance SpecificationISO 4401-05
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring-Offset
- Spool Typeall ports, Closed center
- T Port Pressure Rating1000 psi, 70 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)