Motion
DG18V4-012C-10-S551

VICKERS BY DANFOSS
DG18V4-012C-10-S551

Hydraulic Directional Control Valve - Air Pilot Actuation, NG10 (D05) Valve, 110 L/min, 29 gpm Max Flow
Mi Item #08440352
MFR #DG18V4-012C-10-S551
Price$2,352.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG18V4-012C-10-S551

Hydraulic Directional Control Valve - Air Pilot Actuation, NG10 (D05) Valve, 110 L/min, 29 gpm Max Flow
Mi Item #08440352
MFR #DG18V4-012C-10-S551

Mfr description
DG18V4-012C-10-S551
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,352.67/each

Specifications

Dimensions

  • Overall Height
    2.8900 in, 73.41 mm
  • Overall Length
    8.4900 in, 215.65 mm
  • Overall Width
    2.7560 in, 70 mm
  • Port 1 Size/Type
    ISO4401-05
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Air Pilot
  • Max Operating Temperature
    150 °F, 66 °C
  • Maximum Flow Rate
    110 L/min, 29 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)