Motion
F15-DG4S4-012C-D-60-S640

VICKERS BY DANFOSS
F15-DG4S4-012C-D-60-S640

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 95 L/min, 25 gpm Max Flow, 220 V ac;240 V ac Coil
Mi Item #08440363
MFR #F15-DG4S4-012C-D-60-S640
Price$2,054.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F15-DG4S4-012C-D-60-S640

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 95 L/min, 25 gpm Max Flow, 220 V ac;240 V ac Coil
Mi Item #08440363
MFR #F15-DG4S4-012C-D-60-S640

Mfr description
F15-DG4S4-012C-D-60-S640
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,054.57/each

Specifications

Dimensions

  • Overall Height
    3.8500 in, 97.79 mm
  • Overall Length
    6.8400 in, 173.74 mm
  • Overall Width
    2.8100 in, 71.37 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    220 V ac;240 V ac
  • Electrical Connection
    Flying lead coil
  • Electrical Connector Type
    Lead Wires
  • Manual Override Type
    No Override
  • Max Operating Temperature
    275 °F, 135 °C
  • Maximum Flow Rate
    95 L/min, 25 gpm
  • Maximum Operating Pressure
    250 bar, 3600 psi
  • Min Operating Temperature
    -65 °F, -54 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Nitrile
  • Series
    60
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
  • Wiring Housing Type
    Flying Leads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)