Motion
DG5V-10-S-2C-2-M-U-B-11

VICKERS BY DANFOSS
DG5V-10-S-2C-2-M-U-B-11

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 4-Way, D10 Valve, 1100 L/min, 290.589 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08440456
MFR #DG5V-10-S-2C-2-M-U-B-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-S-2C-2-M-U-B-11

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 4-Way, D10 Valve, 1100 L/min, 290.589 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08440456
MFR #DG5V-10-S-2C-2-M-U-B-11

Mfr description
DG5V-10-S-2C-2-M-U-B-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    10.0000 in, 254 mm
  • Overall Length
    18.4000 in, 467.36 mm
  • Overall Width
    7.8300 in, 198.88 mm
  • Port 1 Size/Type
    0.4375-20 UNF, SAE Thread
  • Size (ISO-4401)
    ISO4401-10
  • Valve Size
    D10

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Cast Iron
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    ISO 4400 / EN 175301-803
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    1100 L/min, 290.589 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG5V-10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Spring Centered
  • Valve Application
    Die casting and foundry, Machine tool, Marine, Offshore, Press, Primary metal, paper, Test equipment and simulation, Turbine control (wind, steam, water)
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 Din 43650 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)