Motion
KDG5V-8-M-33C330N-M-KUP5-H1-20

VICKERS BY DANFOSS
KDG5V-8-M-33C330N-M-KUP5-H1-20

KDG5V-8-M-33C330N-M-KUP5 -H1-20
Mi Item #08440491
MFR #KDG5V-8-M-33C330N-M-KUP5-H1-20
Price$6,949.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG5V-8-M-33C330N-M-KUP5-H1-20

KDG5V-8-M-33C330N-M-KUP5 -H1-20
Mi Item #08440491
MFR #KDG5V-8-M-33C330N-M-KUP5-H1-20

Mfr description
KDG5V-8-M-33C330N-M-KUP5-H1-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,949.18/each

Specifications

Dimensions

  • Overall Height
    8.4700 in, 215.14 mm
  • Overall Length
    9.4000 in, 238.76 mm
  • Overall Width
    4.5200 in, 114.81 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    Bleed A and B to T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)