Motion
DG2V-3-2A-5-60-EN718

VICKERS BY DANFOSS
DG2V-3-2A-5-60-EN718

Hydraulic Directional Control Valve - Cam Operated Actuation, NG6 (D03) Valve
Mi Item #08440494
MFR #DG2V-3-2A-5-60-EN718
Price$986.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG2V-3-2A-5-60-EN718

Hydraulic Directional Control Valve - Cam Operated Actuation, NG6 (D03) Valve
Mi Item #08440494
MFR #DG2V-3-2A-5-60-EN718

Mfr description
DG2V-3-2A-5-60-EN718
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.52/each

Specifications

Dimensions

  • Overall Height
    1.8900 in, 48.01 mm
  • Overall Length
    6.5000 in, 165.1 mm
  • Overall Width
    1.8100 in, 46 mm
  • Port 1 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Cam Operated
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-03
  • Performance Specification
    Standard Performance
  • Seal Material
    Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)