Motion
DG5V-5-2C-M-FW-B6-10

VICKERS BY DANFOSS
DG5V-5-2C-M-FW-B6-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08440645
MFR #DG5V-5-2C-M-FW-B6-10
Price$2,144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-5-2C-M-FW-B6-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08440645
MFR #DG5V-5-2C-M-FW-B6-10

Mfr description
DG5V-5-2C-M-FW-B6-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,144.61/each

Specifications

Dimensions

  • Overall Height
    7.0000 in, 177.8 mm
  • Overall Length
    7.8700 in, 199.9 mm
  • Overall Width
    2.8600 in, 72.64 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    Flying lead 1/2 in NPT housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Manual Override Type
    Plain
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Flow Rate
    160 L/min, 42.268 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    2300 psi, 160 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)