Motion
02-414970
Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08440720
MFR #02-414970
Price$4,029.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers (Eaton) Hydraulic Flow Control Valve
MI ITEM #08440720
MFR #02-414970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,029.52/each

Specifications

Dimensions

  • Height
    5.98 in
  • Length
    5.88 in
  • Size
    3
  • Width
    5.11 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Lock Type
    Key Lock
  • Maximum Flow Rate
    12 L/min, 3.17 gpm
  • Maximum Working Pressure
    315 bar, 4568.69 psi
  • Pressure Rating
    315 bar
  • Seal Material
    Nitrile
  • Type
    Pressure Compensated Flow Control Valve
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    176 °F, 80 °C
  • Working Temperature Min
    -4 °F, -20 °C

Overview

Mfr description
FG3120K15
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought