Specifications
Details
- ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- Bearing Life At Rated Pressure8000 hours
- Cold Start Temperature Limit50 °C
- Controller TypeAdjustable Pressure Compensator
- Displacement41 cc/rev
- End Cover MaterialCast Iron
- Fluid CleanlinessISO 18/13
- Fluid CompSAE J183 FEB80
- Housing MaterialCast Iron
- Maximum Case Pressure0.35 bar
- Maximum Input Speed1800 rpm
- Noise Level71 decibel
- Peak Pressure210 bar
- Shaft RotationLeft
- Trade Name/NumberPVQ Series
Overview
Mfr description
PVQ40AL01AA10G2100000100100CD0A
- Reduced operating noise
- Longer life
- Lower operating pressure