Overview
Mfr description
PVQ45AR02AC10H181100A1AA100CD0A
- Reduced operating noise
- Longer life
- Lower operating pressure
Specifications
- Displacement45.1 cc/rev
- Peak Pressure186 bar
- Shaft RotationRight
- ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- Bearing Life At Rated Pressure8000 hours
- Cold Start Temperature Limit50 °C
- Controller TypeAdjustable Pressure and Flow Compensator
- End Cover MaterialCast Iron
- Fluid CleanlinessISO 18/13
- Fluid CompSAE J183 FEB80
- Housing MaterialCast Iron
- Maximum Case Pressure0.35 bar
- Maximum Input Speed1800 rpm
- Noise Level71 decibel
- Trade Name/NumberPVQ Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data