Specifications
Dimensions
- Overall Height8.4600 in, 214.88 mm
- Overall Length16.2900 in, 413.77 mm
- Overall Width11.4100 in, 289.80 mm
Details
- ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil And Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- Bearing Life At Rated Pressure11000 hr
- Cold Start Temperature Limit219 °F, 104 °C
- Control TypePressure Compensator
- Controller TypePressure Compensator
- Displacement106.5 cc/rev, 6.500 in³/r
- Displacement TypeVariable
- End Cover MaterialDuctile Iron
- Fluid CleanlinessISO 18/13
- Fluid CompSAE J183 FEB80
- Housing MaterialCast Iron
- Input RotationRight Hand
- Max Continuous Torque208.35 ft-lbs, 282.49 N-m
- Max Volume StopYes
- Maximum Case Pressure4061.06 psi, 280 bar
- Maximum Input Speed2200 rpm
- Mounting Type4-Bolt), SAE J744-127-4 (C
- Peak Pressure4061.1 psi, 280 bar
- Pressure Compensator Range1015.26 psi, 70 bar
- Pump ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- SeriesPVM
- Shaft TypeSAE J744-38-1 SAE CC Straight Key