Motion
PVM081ER10GS02AAA2300000AA0A

VICKERS BY DANFOSS
PVM081ER10GS02AAA2300000AA0A

Hydraulic Piston Pump - PVM, 81 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08441321
MFR #PVM081ER10GS02AAA2300000AA0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM081ER10GS02AAA2300000AA0A

Hydraulic Piston Pump - PVM, 81 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08441321
MFR #PVM081ER10GS02AAA2300000AA0A

Mfr description
PVM081ER10GS02AAA2300000AA0A
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8.6600 in, 220 mm
  • Overall Length
    15.6200 in, 396.70 mm
  • Overall Width
    12.0400 in, 305.82 mm

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    81 cc/rev
  • Displacement Type
    Variable
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE CC Straight Key Shaft
  • Max Continuous Torque
    2531.30 in-lb, 286.00 N-m
  • Max Operating Temperature
    219 °F, 104 °C
  • Max Volume Stop
    Yes
  • Maximum Case Pressure
    280 bar
  • Maximum Flow Rate
    139 L/min, 36.7 gpm
  • Maximum Input Speed
    2400 rpm
  • Maximum Operating Pressure
    3335.87 psi, 230 bar
  • Mounting Type
    SAE C 4-Bolt
  • Noise Level
    64 decibel
  • Peak Pressure
    280 bar
  • Port Location
    Side
  • Pressure Compensator Range
    3335.90 psi, 230 bar
  • Pump Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Series
    PVM
  • Shaft Rotation
    Right
  • Shaft Type
    SAE CC Straight Key
  • Trade Name/Number
    PVM Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)